Motion
VG-P12RD-10

SYSTEM PLAST
VG-P12RD-10

COVER,FULL,RD,1/2 in,UHMW
Mi Item #06903291
MFR #VG-P12RD-10
Price$3.22/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-P12RD-10

COVER,FULL,RD,1/2 in,UHMW
Mi Item #06903291
MFR #VG-P12RD-10

Mfr description
VG-P12RD-10
  • Ram extruded UHMW-PE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.22/ft

Specifications

Dimensions

  • Length
    10 ft
  • Maximum Sheath Width
    0.6800 in
  • Overall Width
    0.6800 in
  • Weight
    0.05 lbs
  • Width
    0.6800 in

Details

  • Accessory Type
    Round and Half Round Bar COVER
  • Additional Details
    Full Round Cover: 0.68"W X 0.68"H X 120"L White UHMW-PE
  • CAD Drawing
  • Color
    White
  • Insert Material
    UHMWPE
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-P12RD-10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405447837
  • Material
    UHMW-PE
  • Rail Type
    Round Bar Cover
  • Sheath Material
    UHMW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)