Motion
NBB-145
Roller Plastic Ball Bearing - Round, 0.3125 in Shaft, Roller 1.0300 in Inside Diameter, Roller 1.1800 in Outside Diameter, Acetal Race, 420 Stainless Alloy Balls
MI ITEM #06903324
MFR #NBB-145
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Plastic Ball Bearing - Round, 0.3125 in Shaft, Roller 1.0300 in Inside Diameter, Roller 1.1800 in Outside Diameter, Acetal Race, 420 Stainless Alloy Balls
MI ITEM #06903324
MFR #NBB-145

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NBB-145
  • Designed for use with Nolu PVC Tubing

Specifications

  • Bore Type
    Round
  • Bore Size
    0.3125 in
  • Roller Inside Diameter
    1.0300 in
  • Roller Outside Diameter
    1.1800 in
  • Race Material
    Acetal
  • Ball Material
    420 Stainless Alloy
  • Flange Thickness
    0.1180 in
  • Length Through Bore
    0.9720 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    787405445635

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text