Motion
NBB-130
Roller Plastic Ball Bearing - Hex, 0.3125 in Shaft, Roller 0.8300 in Inside Diameter, Roller 1.0600 in Outside Diameter, Acetal Race, 420 Stainless Alloy Balls
MI ITEM #06903325
MFR #NBB-130
Price$11.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Plastic Ball Bearing - Hex, 0.3125 in Shaft, Roller 0.8300 in Inside Diameter, Roller 1.0600 in Outside Diameter, Acetal Race, 420 Stainless Alloy Balls
MI ITEM #06903325
MFR #NBB-130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.11/each

Specifications

Dimensions

  • Bore Size
    0.3125 in
  • Flange Thickness
    0.1200 in
  • Length Through Bore
    0.8450 in
  • Roller Inside Diameter
    0.8300 in
  • Roller Outside Diameter
    1.0600 in

Details

  • Ball Material
    420 Stainless Alloy
  • Bore Type
    Hex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    787405445628
  • Race Material
    Acetal

Overview

Mfr description
NBB-130
  • Designed for use with Nolu PVC Tubing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought