Motion
NB4-R270

SYSTEM PLAST
NB4-R270

Molded Roller End Bearing - 0.5000 in Bore Dia., Blind Bore Bearing Type, 2.3750 in Roller Outside Diameter, 2.0700 in Roller Inside Diameter, Fits 2" sch 40 Pipe
MI ITEM #06903331
MFR #NB4-R270
Price$8.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
NB4-R270

Molded Roller End Bearing - 0.5000 in Bore Dia., Blind Bore Bearing Type, 2.3750 in Roller Outside Diameter, 2.0700 in Roller Inside Diameter, Fits 2" sch 40 Pipe
MI ITEM #06903331
MFR #NB4-R270

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.72/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Flange Thickness
    0.1900 in
  • Roller Inside Diameter
    2.0700 in
  • Roller Outside Diameter
    2.3750 in
  • Weight
    0.37 lbs

Details

  • Blind Bore Depth
    1.4900 in
  • Configuration
    2 Piece Bearing
  • End Cap Material
    ABS Plastic
  • Gauge Tube/Pipe
    2" sch 40 Pipe
  • Insert Material
    Lubricated Nylon
  • Manufacturer Catalog
  • Type Of Bearing
    Blind Bore
  • UPC_NO
    787405445499

Overview

Mfr description
NB4-R270

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text