Overview
Mfr description
NB4.5-R220
Specifications
- Type Of BearingBlind Bore
- Bore Diameter0.5625 in
- Roller Outside Diameter1.9000 in
- Roller Inside Diameter1.6100 in
- Gauge Tube/Pipe1-1/2" sch 40 Pipe
- Blind Bore Depth1.4900 in
- End Cap MaterialABS Plastic
- Insert MaterialLubricated Nylon
- Configuration2 Piece Bearing
- Flange Thickness0.1900 in
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data