Motion
LG-4FPA-16

SYSTEM PLAST
LG-4FPA-16

Flange-Mount Housing - Four-Bolt Square, Solid Housing, Polyamide
Mi Item #06903351
MFR #LG-4FPA-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
LG-4FPA-16

Flange-Mount Housing - Four-Bolt Square, Solid Housing, Polyamide
Mi Item #06903351
MFR #LG-4FPA-16

Mfr description
LG-4FPA-16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length
    3.0000 in
  • Compatible Bore Diameter
    1.0000 in
  • Overall Depth
    1.95 in
  • Overall Length Diameter
    3.7500 in

Details

  • Compatible Bearing Type
    Ball Bearing
  • Housing Construction
    Solid
  • Housing Material
    Polymer
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    205
  • UPC_NO
    787405440890
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)