Motion
VG-LDNP-20

SYSTEM PLAST
VG-LDNP-20

UHMW Nose Plow - 2.000 in Height, 1.500 in Length, 0.750 in Width, UHMW Material
MI ITEM #06903355
MFR #VG-LDNP-20
Price$40.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-LDNP-20

UHMW Nose Plow - 2.000 in Height, 1.500 in Length, 0.750 in Width, UHMW Material
MI ITEM #06903355
MFR #VG-LDNP-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.06/each

Specifications

Dimensions

  • Height
    2
  • Length
    1.500 in
  • Width
    1.5

Details

  • Applications
    For LD dividers.
  • Color
    White
  • Group & Class
    Guide RAILs
  • Lane Divider Splicing Pins
    VG-LDSP-15 (2-Pins Included)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-LDNP-20
  • Manufacturer Upc Number
    787405440531
  • Material
    UHMW-PE
  • Number Of Pins
    2
  • Product Line
    Guide Products
  • Product Types
    Aluminum Guide Channels
  • UPC_NO
    787405440531

Overview

Mfr description
VG-LDNP-20
  • UHMW nose plow for LD dividers with stainless steel splicing pins included.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought