Motion
VG-LDA-100-20

SYSTEM PLAST
VG-LDA-100-20

Aluminum Lane Divider Assembly - 2.62 in Height, 20.00 ft Length, Aluminum Material
Mi Item #06903357
MFR #VG-LDA-100-20
Price$37.09/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-LDA-100-20

Aluminum Lane Divider Assembly - 2.62 in Height, 20.00 ft Length, Aluminum Material
Mi Item #06903357
MFR #VG-LDA-100-20

Mfr description
VG-LDA-100-20
  • Bendable to 40.00 in Radius
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.09/ft

Specifications

Dimensions

  • Divider Height
    2.62 in
  • Divider Length
    20.00 ft

Details

  • Divider Material
    Aluminum
  • Lane Divider Nose Plows
    VG-LDA-100NP
  • Manufacturer Catalog
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)