Motion
VG-JSL075-125-20

SYSTEM PLAST
VG-JSL075-125-20

VG-JSL075-125-20
Mi Item #06903360
MFR #VG-JSL075-125-20
Price$4.65/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-JSL075-125-20

VG-JSL075-125-20
Mi Item #06903360
MFR #VG-JSL075-125-20

Mfr description
VG-JSL075-125-20
  • Ram extruded UHMWPE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.65/ft

Specifications

Dimensions

  • Insert Width
    0.8700 in
  • Length
    20.0000 ft
  • Maximum Sheath Width
    0.87
  • Overall Height
    0.4900 in

Details

  • Accessory Type
    J-Legs
  • Additional Details
    Self Lubricating
  • CAD Drawing
  • Color
    White
  • Insert Material
    UHMWPE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405421042
  • Rail Type
    J-Legs
  • Sheath Material
    UHMWPE
  • Steel Gauge
    11ga/12 ga
  • UPC_NO
    787405421042
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)