Motion
VG-JS200-188-20

SYSTEM PLAST
VG-JS200-188-20

Wear Strips - Polyethylene
Mi Item #06903362
MFR #VG-JS200-188-20
Price$6.95/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-JS200-188-20

Wear Strips - Polyethylene
Mi Item #06903362
MFR #VG-JS200-188-20

Mfr description
VG-JS200-188-20
  • Ram extruded UHMW-PE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.95/ft

Specifications

Dimensions

  • Overall Height
    0.4500 in
  • Overall Length
    20 ft
  • Overall Width
    2.0000 in

Details

  • CAD Drawing
  • Color
    White
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-JS200-188-20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405420991
  • Material
    UHMW-PE
  • Product Type
    Wear Strips & Wear Plates
  • Rail Type
    J-Leg
  • Steel Gauge
    11ga/12 ga
  • UPC_NO
    787405420991
  • Wear Product Type
    J-Legs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)