Motion
VG-JS100-125-20

SYSTEM PLAST
VG-JS100-125-20

JLEG,UHMW,1/8"X1",20'
Mi Item #06903373
MFR #VG-JS100-125-20
Price$3.64/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-JS100-125-20

JLEG,UHMW,1/8"X1",20'
Mi Item #06903373
MFR #VG-JS100-125-20

Mfr description
VG-JS100-125-20
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.64/ft

Specifications

Dimensions

  • Length
    20 ft
  • Overall Width
    1.0000 in

Details

  • Color
    White
  • Material
    UHMW-PE
  • Product Line
    Guide Products
  • Product Types
    J-Legs
  • Profile
    J-Leg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)