Motion
VG-J100-125T-10

SYSTEM PLAST
VG-J100-125T-10

VG-J100-125T-10
MI ITEM #06903392
MFR #VG-J100-125T-10
Price$3.70/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-J100-125T-10

VG-J100-125T-10
MI ITEM #06903392
MFR #VG-J100-125T-10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.70/ft

Specifications

Dimensions

  • Insert Width
    1.0000 in
  • Length
    10.0000 ft
  • Maximum Sheath Width
    1
  • Overall Height
    0.4000 in

Details

  • Accessory Type
    J-Legs
  • Additional Details
    Self Lubricating
  • CAD Drawing
  • Color
    White
  • Insert Material
    UHMWPE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405420328
  • Rail Type
    J-Legs
  • Sheath Material
    UHMWPE
  • Steel Gauge
    11ga/12 ga
  • UPC_NO
    787405420328

Overview

Mfr description
VG-J100-125T-10
  • Ram extruded UHMWPE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought