Motion
HXA-732SS

SYSTEM PLAST
HXA-732SS

HEX SHFT ADAPT7/16SHAFT SS2IN LONG
Mi Item #06903395
MFR #HXA-732SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
HXA-732SS

HEX SHFT ADAPT7/16SHAFT SS2IN LONG
Mi Item #06903395
MFR #HXA-732SS

Mfr description
HXA-732SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flange Diameter
    0.8125 in
  • Flange Thickness
    0.0800 in
  • Outside Diameter
    0.6280 in
  • Overall Length
    2.0000 in
  • Shaft Diameter
    0.4375 in

Details

  • Additional Details
    Used to slip over hex shafting, so that the outside diameter of the adapter becomes a journal surface on which the bearing in the roller can rotate. Available in both carbon and 316 stainless steel.
  • Manufacturer Catalog
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)