Specifications
Dimensions
- Flange Diameter0.8125 in
- Flange Thickness0.0800 in
- Outside Diameter0.6280 in
- Overall Length1.3750 in
- Shaft Diameter0.4375 in
Details
- Additional DetailsUsed to slip over hex shafting, so that the outside diameter of the adapter becomes a journal surface on which the bearing in the roller can rotate. Available in both carbon and 316 stainless steel.
- Manufacturer Catalog
- MaterialSteel
Overview
Mfr description
HXA-722