Motion
HXA-1132

SYSTEM PLAST
HXA-1132

HEX SHFT ADPT11/16IN SHFT2IN LNG
MI ITEM #06903400
MFR #HXA-1132
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
HXA-1132

HEX SHFT ADPT11/16IN SHFT2IN LNG
MI ITEM #06903400
MFR #HXA-1132

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HXA-1132

Specifications

  • Material
    Steel
  • Shaft Diameter
    0.6875 in
  • Outside Diameter
    0.9400 in
  • Overall Length
    2.0000 in
  • Flange Diameter
    1.1250 in
  • Flange Thickness
    0.0800 in
  • Additional Details
    Used to slip over hex shafting, so that the outside diameter of the adapter becomes a journal surface on which the bearing in the roller can rotate. Available in both carbon and 316 stainless steel.
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text