Specifications
Dimensions
- Bore Diameter0.5000 in
- Flange Thickness0.1250 in
- Length Through Bore0.7500 in
- Roller Inside Diameter1.1800 in
- Roller Outside Diameter1.2500 in
- Tube Wall Thickness0.0350 in
Details
- Duty TypeLight Duty
- Gauge Tube/Pipe20 Gauge
- Manufacturer Catalog
- MaterialUHMW
- Type Of BearingThrough Bore
Overview
Mfr description
HT-142