Motion
HT-134E
Machined Roller End Bearing - 0.3750 in Diameter, Through Bore Bearing Type, 1.1250 in Roller Outside Diameter, 0.9950 in Roller Inside Diameter, 16 Gauge
MI ITEM #06903406
MFR #HT-134E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Roller End Bearing - 0.3750 in Diameter, Through Bore Bearing Type, 1.1250 in Roller Outside Diameter, 0.9950 in Roller Inside Diameter, 16 Gauge
MI ITEM #06903406
MFR #HT-134E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HT-134E

Specifications

  • Type Of Bearing
    Through Bore
  • Bore Diameter
    0.3750 in
  • Roller Outside Diameter
    1.1250 in
  • Roller Inside Diameter
    0.9950 in
  • Gauge Tube/Pipe
    16 Gauge
  • Material
    UHMW
  • Tube Wall Thickness
    0.0650 in
  • Length Through Bore
    0.6875 in
  • Flange Thickness
    0.1250 in
  • Duty Type
    Light Duty
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought