Motion
HT-120B
Machined Roller End Bearing - 0.2500 in Diameter, Through Bore Bearing Type, 0.9220 in Roller Outside Diameter, 0.8240 in Roller Inside Diameter, 3/4" EMT
MI ITEM #06903410
MFR #HT-120B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Roller End Bearing - 0.2500 in Diameter, Through Bore Bearing Type, 0.9220 in Roller Outside Diameter, 0.8240 in Roller Inside Diameter, 3/4" EMT
MI ITEM #06903410
MFR #HT-120B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HT-120B

Specifications

  • Type Of Bearing
    Through Bore
  • Bore Diameter
    0.2500 in
  • Roller Outside Diameter
    0.9220 in
  • Roller Inside Diameter
    0.8240 in
  • Gauge Tube/Pipe
    3/4" EMT
  • Material
    UHMW
  • Tube Wall Thickness
    0.0490 in
  • Length Through Bore
    0.6875 in
  • Flange Thickness
    0.1250 in
  • Duty Type
    Light Duty
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text