Motion
VG-537-01-P38-L3

SYSTEM PLAST
VG-537-01-P38-L3

Light Duty Articulating Leveler - VG-537 Series, 700 lbs Max Static Load, ±15° Articulating Stem, 3/8-16 Stem Thread, 2.0000 in Base Diameter, Without Lag Holes, 3.9000 in OAL, Zinc Stem, Reinforced Polyamide Base
Mi Item #06903414
MFR #VG-537-01-P38-L3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-537-01-P38-L3

Light Duty Articulating Leveler - VG-537 Series, 700 lbs Max Static Load, ±15° Articulating Stem, 3/8-16 Stem Thread, 2.0000 in Base Diameter, Without Lag Holes, 3.9000 in OAL, Zinc Stem, Reinforced Polyamide Base
Mi Item #06903414
MFR #VG-537-01-P38-L3

Mfr description
VG-537-01-P38-L3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    2.0000 in
  • Maximum Static Load
    700 lbs
  • Overall Length
    3.9000 in

Details

  • Application
    Support for light duty machines.
  • Base Material
    Reinforced Polyamide
  • Leveler Type
    Light Duty
  • Manufacturer Catalog
  • Mounting Hole Type
    Without Lag Holes
  • Series
    VG-537
  • Stem Articulation
    ±15° Articulating Stem
  • Stem Material
    Zinc
  • Stem Thread
    3/8-16
  • Vibration Pad
    VG-538 (Sold Separately)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)