Motion
HT-073A
Machined Roller End Bearing - 0.1875 in Diameter, Through Bore Bearing Type, 0.5000 in Roller Outside Diameter, 0.4020 in Roller Inside Diameter, 18 Gauge
MI ITEM #06903432
MFR #HT-073A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Roller End Bearing - 0.1875 in Diameter, Through Bore Bearing Type, 0.5000 in Roller Outside Diameter, 0.4020 in Roller Inside Diameter, 18 Gauge
MI ITEM #06903432
MFR #HT-073A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.1875 in
  • Flange Thickness
    0.1250 in
  • Length Through Bore
    0.5000 in
  • Roller Inside Diameter
    0.4020 in
  • Roller Outside Diameter
    0.5000 in
  • Tube Wall Thickness
    0.0490 in

Details

  • Duty Type
    Light Duty
  • Gauge Tube/Pipe
    18 Gauge
  • Manufacturer Catalog
  • Material
    UHMW
  • Type Of Bearing
    Through Bore

Overview

Mfr description
HT-073A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought