Motion
HR-334
Machined Roller End Bearing - 0.5000 in Diameter, Through Bore Bearing Type, 3.0000 in Roller Outside Diameter, 2.8700 in Roller Inside Diameter, 16 Gauge
MI ITEM #06903435
MFR #HR-334
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Roller End Bearing - 0.5000 in Diameter, Through Bore Bearing Type, 3.0000 in Roller Outside Diameter, 2.8700 in Roller Inside Diameter, 16 Gauge
MI ITEM #06903435
MFR #HR-334

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Flange Thickness
    0.2500 in
  • Length Through Bore
    1.7500 in
  • Roller Inside Diameter
    2.8700 in
  • Roller Outside Diameter
    3.0000 in
  • Tube Wall Thickness
    0.0650 in

Details

  • Duty Type
    Standard Duty
  • Gauge Tube/Pipe
    16 Gauge
  • Manufacturer Catalog
  • Material
    UHMW
  • Type Of Bearing
    Through Bore

Overview

Mfr description
HR-334

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought