Motion
HR-285
Machined Roller End Bearing - 0.5000 in Diameter, Through Bore Bearing Type, 2.5000 in Roller Outside Diameter, 2.3340 in Roller Inside Diameter, 14 Gauge
MI ITEM #06903438
MFR #HR-285
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Roller End Bearing - 0.5000 in Diameter, Through Bore Bearing Type, 2.5000 in Roller Outside Diameter, 2.3340 in Roller Inside Diameter, 14 Gauge
MI ITEM #06903438
MFR #HR-285

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HR-285

Specifications

  • Type Of Bearing
    Through Bore
  • Bore Diameter
    0.5000 in
  • Roller Outside Diameter
    2.5000 in
  • Roller Inside Diameter
    2.3340 in
  • Gauge Tube/Pipe
    14 Gauge
  • Material
    UHMW
  • Tube Wall Thickness
    0.0830 in
  • Length Through Bore
    1.6250 in
  • Flange Thickness
    0.2500 in
  • Duty Type
    Standard Duty
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text