Motion
HR-250
Machined Roller End Bearing - 0.5000 in Diameter, Through Bore Bearing Type, 2.2500 in Roller Outside Diameter, 1.9420 in Roller Inside Diameter, 2-1/4" Nolu
MI ITEM #06903445
MFR #HR-250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Roller End Bearing - 0.5000 in Diameter, Through Bore Bearing Type, 2.2500 in Roller Outside Diameter, 1.9420 in Roller Inside Diameter, 2-1/4" Nolu
MI ITEM #06903445
MFR #HR-250

Mfr description
HR-250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Flange Thickness
    0.2500 in
  • Length Through Bore
    1.6250 in
  • Roller Inside Diameter
    1.9420 in
  • Roller Outside Diameter
    2.2500 in
  • Tube Wall Thickness
    0.1540 in

Details

  • Duty Type
    Standard Duty
  • Gauge Tube/Pipe
    2-1/4" Nolu
  • Manufacturer Catalog
  • Material
    UHMW
  • Type Of Bearing
    Through Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)