Specifications
Dimensions
- Bore Diameter0.5000 in
- Flange Thickness0.1875 in
- Length Through Bore1.5000 in
- Roller Inside Diameter1.7700 in
- Roller Outside Diameter1.9000 in
- Tube Wall Thickness0.0650 in
Details
- Duty TypeStandard Duty
- Gauge Tube/Pipe16 Gauge
- Manufacturer Catalog
- MaterialUHMW
- Type Of BearingThrough Bore
Overview
Mfr description
HR-224