Motion
HP-234
Machined Roller End Bearing - 0.5000 in Diameter, Blind Bore Bearing Type, 2.0000 in Roller Outside Diameter, 1.8700 in Roller Inside Diameter, 16 Gauge
Mi Item #06903462
MFR #HP-234
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Roller End Bearing - 0.5000 in Diameter, Blind Bore Bearing Type, 2.0000 in Roller Outside Diameter, 1.8700 in Roller Inside Diameter, 16 Gauge
Mi Item #06903462
MFR #HP-234

Mfr description
HP-234
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Flange Thickness
    0.2500 in
  • Overall Length
    1.6250 in
  • Roller Inside Diameter
    1.8700 in
  • Roller Outside Diameter
    2.0000 in
  • Tube Wall Thickness
    0.0650 in

Details

  • Blind Bore Depth
    1.2500 in
  • Gauge Tube/Pipe
    16 Gauge
  • Manufacturer Catalog
  • Material
    UHMW
  • Type Of Bearing
    Blind Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)