Motion
HG-2060-10

SYSTEM PLAST
HG-2060-10

Solus® Flat Top Conveyor Chain or Modular Plastic Belting Guide Rail - Chain and Cable Guide, 1.1250 in Width, 10.0000 ft Length, UHMWPE Insert Material, White Color
Mi Item #06903493
MFR #HG-2060-10
Price$14.11/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
HG-2060-10

Solus® Flat Top Conveyor Chain or Modular Plastic Belting Guide Rail - Chain and Cable Guide, 1.1250 in Width, 10.0000 ft Length, UHMWPE Insert Material, White Color
Mi Item #06903493
MFR #HG-2060-10

Mfr description
HG-2060-10
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.11/ft

Specifications

Dimensions

  • Height
    0.5000 in
  • Insert Width
    1.1250 in
  • Length
    10.0000 ft
  • Maximum Sheath Width
    1.5
  • Overall Height
    0.5000 in
  • Width
    1.1250 in

Details

  • Accessory Type
    Chain and Cable Guide
  • Additional Details
    Wear Resistant
  • CAD Drawing
  • Color
    White
  • Insert Material
    UHMWPE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405402805
  • Material
    UHMW-PE
  • Rail Type
    Chain and Cable Guide
  • Sheath Material
    UHMWPE
  • UPC_NO
    787405402805
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)