Motion
HE-2080-10

SYSTEM PLAST
HE-2080-10

Solus® Flat Top Conveyor Chain or Modular Plastic Belting Guide Rail - Chain and Cable Guide, 0.5625 in Width, 10.0000 ft Length, UHMWPE Insert Material, White Color
Mi Item #06903505
MFR #HE-2080-10
Price$12.22/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
HE-2080-10

Solus® Flat Top Conveyor Chain or Modular Plastic Belting Guide Rail - Chain and Cable Guide, 0.5625 in Width, 10.0000 ft Length, UHMWPE Insert Material, White Color
Mi Item #06903505
MFR #HE-2080-10

Mfr description
HE-2080-10
  • Roller Chain Guide Tracks Standard plastic tracks are primarily used to guide and support ANSI double pitch chain in packaging and drag chain conveying systems. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.22/ft

Specifications

Dimensions

  • Height
    0.3750 in
  • Insert Width
    0.5625 in
  • Length
    10.0000 ft
  • Maximum Sheath Width
    1.5
  • Overall Height
    0.3750 in
  • Width
    0.5625 in

Details

  • Accessory Type
    Chain and Cable Guide
  • Additional Details
    Wear Resistant
  • CAD Drawing
  • Color
    White
  • Insert Material
    UHMWPE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405402386
  • Material
    UHMW-PE
  • Rail Type
    Chain and Cable Guide
  • Sheath Material
    UHMWPE
  • UPC_NO
    787405402386
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)