Specifications
Dimensions
- Insert Width1-9/16 in
- Length5 ft
- Overall Height1/2 in
Details
- Accessory TypeChain Track
- Additional DetailsWear Resistant
- ColorWhite
- Insert MaterialUHMWPE
- Manufacturer Upc Number787405400917
- Rail TypeRoller Chain
- UPC_NO787405400917
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)