Motion
HA-2080-10

SYSTEM PLAST
HA-2080-10

HA-2080-10
MI ITEM #06903551
MFR #HA-2080-10
Price$16.31/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
HA-2080-10

HA-2080-10
MI ITEM #06903551
MFR #HA-2080-10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.31/ft

Specifications

Dimensions

  • Insert Width
    1.5625 in
  • Length
    10.0000 ft
  • Maximum Sheath Width
    2
  • Overall Height
    0.2500 in

Details

  • Accessory Type
    Chain and Cable Guide
  • Additional Details
    Wear Resistant
  • CAD Drawing
  • Color
    White
  • Insert Material
    UHMWPE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405400856
  • Rail Type
    Chain and Cable Guide
  • Sheath Material
    UHMWPE
  • UPC_NO
    787405400856

Overview

Mfr description
HA-2080-10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought