Motion
HA-2050-10

SYSTEM PLAST
HA-2050-10

Solus® Flat Top Conveyor Chain or Modular Plastic Belting Guide Rail - Chain and Cable Guide, 1.0000 in Width, 10.0000 ft Length, UHMWPE Insert Material, White Color
Mi Item #06903552
MFR #HA-2050-10
Price$12.17/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
HA-2050-10

Solus® Flat Top Conveyor Chain or Modular Plastic Belting Guide Rail - Chain and Cable Guide, 1.0000 in Width, 10.0000 ft Length, UHMWPE Insert Material, White Color
Mi Item #06903552
MFR #HA-2050-10

Mfr description
HA-2050-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.17/ft

Specifications

Dimensions

  • Height
    0.3750 in
  • Insert Width
    1.0000 in
  • Length
    10.0000 ft
  • Maximum Sheath Width
    1.25
  • Overall Height
    0.3750 in
  • Width
    1.0000 in

Details

  • Accessory Type
    Chain and Cable Guide
  • Additional Details
    Wear Resistant
  • CAD Drawing
  • Color
    White
  • Insert Material
    UHMWPE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405400832
  • Material
    UHMW-PE
  • Rail Type
    Chain and Cable Guide
  • Sheath Material
    UHMWPE
  • UPC_NO
    787405400832
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)