Motion
VG-GST-HT-1.25-10

SYSTEM PLAST
VG-GST-HT-1.25-10

Tee Guide Rail - Solid - High Temperature Rail, PTFE Insert, Galvanized Channel, 1.25 in Wear Surface Width, 10.00 ft Overall Length
MI ITEM #06903573
MFR #VG-GST-HT-1.25-10
Price$122.93/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-GST-HT-1.25-10

Tee Guide Rail - Solid - High Temperature Rail, PTFE Insert, Galvanized Channel, 1.25 in Wear Surface Width, 10.00 ft Overall Length
MI ITEM #06903573
MFR #VG-GST-HT-1.25-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$122.93/ft

Specifications

Dimensions

  • Height
    0.83 in
  • Length
    10.00 ft
  • Minimum Bend Radius
    6.00 in
  • Wear Surface Width
    1.25 in

Details

  • Applications
    For use in Ovens, Cookers, Hot Fill Area, Steam Chambers, Furnace Discharge, Retorts, Fryers, Shrink Tunnels, Pasteurizers, and Steam Boxes.
  • Dynamic Coefficient Of Friction
    0.04
  • Manufacturer Catalog
  • Max Continuous Service Temperature
    500 °F
  • Rail Material
    PTFE
  • Rail Type
    Solid - High Temperature
  • Sheath Channel Material
    Galvanized
  • Steel Gauge
    14 ga
  • Steel Tensile Strength
    70000 psi
  • Uhmw Tensile Strength
    1500 - 3000 psi

Overview

Mfr description
VG-GST-HT-1.25-10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought