Motion
VG-GST-.75-12

SYSTEM PLAST
VG-GST-.75-12

Tee Guide Rail - Standard Rail, Natural White, UHMW Insert, Galvanized Channel, 0.75 in Wear Surface Width, 12.00 ft Overall Length
MI ITEM #06903580
MFR #VG-GST-.75-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-GST-.75-12

Tee Guide Rail - Standard Rail, Natural White, UHMW Insert, Galvanized Channel, 0.75 in Wear Surface Width, 12.00 ft Overall Length
MI ITEM #06903580
MFR #VG-GST-.75-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.83 in
  • Length
    12.00 ft
  • Wear Surface Width
    0.75 in

Details

  • Density UHMW
    0.034 lb/in³
  • Dynamic Coefficient Of Friction
    0.09
  • Manufacturer Catalog
  • Max Continuous Service Temperature
    180 °F
  • Rail Color
    Natural White
  • Rail Material
    UHMW
  • Rail Type
    Standard
  • Sheath Channel Material
    Galvanized
  • Steel Gauge
    14 ga
  • Uhmw Tensile Strength
    4,000 - 5,500 psi

Overview

Mfr description
VG-GST-.75-12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought