Motion
VG-GST-2.25-20

SYSTEM PLAST
VG-GST-2.25-20

Tee Guide Rail - Standard Rail, Natural White, UHMW Insert, Galvanized Channel, 2.25 in Wear Surface Width, 20.00 ft Overall Length
Mi Item #06903583
MFR #VG-GST-2.25-20
Price$27.30/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-GST-2.25-20

Tee Guide Rail - Standard Rail, Natural White, UHMW Insert, Galvanized Channel, 2.25 in Wear Surface Width, 20.00 ft Overall Length
Mi Item #06903583
MFR #VG-GST-2.25-20

Mfr description
VG-GST-2.25-20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.30/ft

Specifications

Dimensions

  • Height
    0.83 in
  • Length
    20.00 ft
  • Minimum Bend Radius
    4
  • Sheath Thickness (in)
    0.0780 in
  • Wear Surface Width
    2.25 in
  • Width
    2.2500 in

Details

  • CAD Drawing
  • Color
    White
  • Density UHMW
    0.034 lb/in³
  • Dynamic Coefficient Of Friction
    0.09
  • Manufacturer Catalog
  • Material
    UHMW-PE
  • Max Continuous Service Temperature
    180 °F
  • Maximum Temperature
    180 °F, 82 °C
  • Rail Color
    Natural White
  • Rail Material
    UHMW
  • Rail Type
    Standard
  • Sheath Channel Material
    Galvanized
  • Sheath Material
    Galvanized
  • Steel Gauge
    14 ga
  • Uhmw Tensile Strength
    4,000 - 5,500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)