Motion
VG-GSR-20

SYSTEM PLAST
VG-GSR-20

Round Guide Rail - Standard Rail, Natural White, UHMW Insert, Galvanized Channel, 0.6700 in Wear Surface Width, 240 in Overall Length
Mi Item #06903606
MFR #VG-GSR-20
Price$7.39/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-GSR-20

Round Guide Rail - Standard Rail, Natural White, UHMW Insert, Galvanized Channel, 0.6700 in Wear Surface Width, 240 in Overall Length
Mi Item #06903606
MFR #VG-GSR-20

Mfr description
VG-GSR-20
  • Ram extruded UHMW-PE
  • Ultra high molecular weight material can be used in a variety of applications
  • Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.39/ft

Specifications

Dimensions

  • Height
    0.6700 in
  • Length
    240 in
  • Minimum Bend Radius
    3
  • Sheath Thickness (in)
    0.0780 in
  • Wear Surface Width
    0.6700 in
  • Width
    17 mm

Details

  • Color
    White
  • Density UHMW
    0.034 lb/in³
  • Dynamic Coefficient Of Friction
    0.09
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-GSR-20
  • Manufacturer Upc Number
    787405398986
  • Material
    UHMW-PE
  • Max Continuous Service Temperature
    180 °F
  • Maximum Temperature
    180 °F, 82 °C
  • Product Line
    Guide Products
  • Product Types
    Conical Guides
  • Rail Color
    Natural White
  • Rail Material
    UHMW
  • Rail Type
    Standard
  • Sheath Channel Material
    Galvanized
  • Sheath Material
    Galvanized
  • Steel Gauge
    14 ga
  • Uhmw Tensile Strength
    4,000 PSI - 5,500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)