Motion
VG-GSF-HT-10

SYSTEM PLAST
VG-GSF-HT-10

Flat Guide Rail - Solid - High Temperature Rail, PTFE Insert, Galvanized Channel, 0.6700 in Wear Surface Width, 10 ft Overall Length
Mi Item #06903623
MFR #VG-GSF-HT-10
Price$48.24/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-GSF-HT-10

Flat Guide Rail - Solid - High Temperature Rail, PTFE Insert, Galvanized Channel, 0.6700 in Wear Surface Width, 10 ft Overall Length
Mi Item #06903623
MFR #VG-GSF-HT-10

Mfr description
VG-GSF-HT-10
  • PTFE High temp material for use where increased operating temperature exist. Galvenized sheath.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.24/ft

Specifications

Dimensions

  • Height
    0.6700 in
  • Length
    10 ft
  • Minimum Bend Radius
    3
  • Sheath Thickness (in)
    0.0780 in
  • Wear Surface Width
    0.6700 in
  • Width
    17 mm

Details

  • Applications
    For use in Ovens, Cookers, Hot Fill Area, Steam Chambers, Furnace Discharge, Retorts, Fryers, Shrink Tunnels, Pasteurizers, and Steam Boxes.
  • Color
    Grey
  • Density Stainless Steel
    0.283 lb/in³
  • Dynamic Coefficient Of Friction
    0.04
  • Manufacturer Catalog
  • Material
    PTFE
  • Max Continuous Service Temperature
    500 °F
  • Maximum Temperature
    500 °F, 260 °C
  • Rail Material
    PTFE
  • Rail Type
    Solid - High Temperature
  • Sheath Channel Material
    Galvanized
  • Sheath Material
    Galvanized
  • Steel Gauge
    14 ga
  • Uhmw Tensile Strength
    1500 - 3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)