Specifications
Dimensions
- Height0.67
- Length96
- Minimum Bend Radius4
- Wear Surface Width0.61 in
- Width0.67
Details
- ColorWhite
- Density UHMW0.034 lb/in³
- Dynamic Coefficient Of Friction0.19
- Manufacturer Catalog
- Manufacturer Catalog NumberVG-GSCG-#80-8
- Manufacturer Upc Number787405398108
- MaterialUHMW-PE
- Max Continuous Service Temperature180 °F
- Maximum Temperature180
- Product LineGuide Products
- Product TypesConical Guides
- Rail ColorNatural White
- Rail MaterialUHMW
- Rail Type#80 Roller Chain
- Sheath Channel MaterialGalvanized
- Sheath MaterialGalvanized
- Steel Gauge14 ga
- Uhmw Tensile Strength4,000 - 5,500 psi
Overview
Mfr description
VG-GSCG-#80-8
- Ram extruded UHMW-PE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material. Galvenized sheath.