Motion
VG-GSCG-#40-10

SYSTEM PLAST
VG-GSCG-#40-10

Roller Chain Guide - #40 Roller Chain Guide, Natural White, UHMW Insert, Galvanized Channel, 0.28 in Wear Surface Width, 120 Overall Length
Mi Item #06903652
MFR #VG-GSCG-#40-10
Price$14.85/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-GSCG-#40-10

Roller Chain Guide - #40 Roller Chain Guide, Natural White, UHMW Insert, Galvanized Channel, 0.28 in Wear Surface Width, 120 Overall Length
Mi Item #06903652
MFR #VG-GSCG-#40-10

Mfr description
VG-GSCG-#40-10
  • Ram extruded UHMW-PE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material. Galvenized sheath.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.85/ft

Specifications

Dimensions

  • Height
    0.67
  • Length
    120
  • Minimum Bend Radius
    3
  • Sheath Thickness (in)
    0.0780 in
  • Wear Surface Width
    0.28 in
  • Width
    0.67

Details

  • Color
    White
  • Density UHMW
    0.034 lb/in³
  • Dynamic Coefficient Of Friction
    0.09
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-GSCG-#40-10
  • Manufacturer Upc Number
    787405397972
  • Material
    UHMW-PE
  • Max Continuous Service Temperature
    180 °F
  • Maximum Temperature
    180
  • Product Line
    Guide Products
  • Product Types
    Conical Guides
  • Rail Color
    Natural White
  • Rail Material
    UHMW
  • Rail Type
    #40 Roller Chain
  • Sheath Channel Material
    Galvanized
  • Sheath Material
    Galvanized
  • Steel Gauge
    14 ga
  • Uhmw Tensile Strength
    4,000 - 5,500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)