Motion
FF-166
BLACK ADAPTER CAP
Mi Item #06903679
MFR #FF-166
Price$3.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BLACK ADAPTER CAP
Mi Item #06903679
MFR #FF-166

Mfr description
FF-166
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.84/each

Specifications

Dimensions

  • Outside Diameter
    0.8100 in
  • Overall Length
    0.6900 in
  • Shaft Diameter
    0.4375 in

Details

  • Additional Details
    Used on the ends of 7/16” hex or round shafts. They provide a simple method of retaining the shaft in the roller assembly. Primarily they are designed to offer a means of mounting the roller in the side frames, in a way that metal to metal contact can be avoided. With an 11/16” wide, open ended slot in the side frame, wear and noise can be eliminated.
  • Manufacturer Catalog
  • Material
    ABS Thermoplastic
  • Wrench Flats
    0.6650 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)