Motion
VG-CTOP-58

SYSTEM PLAST
VG-CTOP-58

SWIVEL CAP,POLYAMIDE,5/8IN ROD (FO
Mi Item #06903704
MFR #VG-CTOP-58
Price$18.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-CTOP-58

SWIVEL CAP,POLYAMIDE,5/8IN ROD (FO
Mi Item #06903704
MFR #VG-CTOP-58

Mfr description
VG-CTOP-58
  • Swivel cap support for guide rail where swival adjustment is required. For use on VG-202L and VG-203L bracket bodies or other mounting surfaces. Polyamide cap. Stainless steel eyelet and nut.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.49/each

Specifications

Dimensions

  • Rod Diameter
    0.6250 in
  • Weight
    0.17 lbs

Details

  • Accessory Type
    Bracket Accessories
  • Additional Details
    Swivel Cap, Assembly, Polyamide, 5/8" Rod (for VG-203)
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-CTOP-58
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405381759
  • Material
    POLYAMIDE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)