Motion
VG-CS-3.0

SYSTEM PLAST
VG-CS-3.0

CABLE SHEAVE
Mi Item #06903710
MFR #VG-CS-3.0
Price$12.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-CS-3.0

CABLE SHEAVE
Mi Item #06903710
MFR #VG-CS-3.0

Mfr description
VG-CS-3.0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.17/each

Specifications

Dimensions

  • Max Compatible Wire Rope Size
    0.3750 in
  • Outside Diameter
    3.000 in
  • Rim Width
    0.6200 in

Details

  • Bushing Material
    Stainless Steel
  • Color
    Green
  • Manufacturer Catalog
  • Sheave Material
    UHMWPE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)