Motion
VF-CRSR-34-0750

SYSTEM PLAST
VF-CRSR-34-0750

Wear Strip - 6.2500 in Overall Length, UHMW-PE Material
MI ITEM #06903712
MFR #VF-CRSR-34-0750
Price$319.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VF-CRSR-34-0750

Wear Strip - 6.2500 in Overall Length, UHMW-PE Material
MI ITEM #06903712
MFR #VF-CRSR-34-0750

Mfr description
VF-CRSR-34-0750
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$319.89/each

Specifications

Dimensions

  • Length
    6.2500 in
  • Overall Width
    7.0000 in

Details

  • Group & Class
    Return Systems
  • Material
    UHMW-PE
  • Product Types
    Return (Serpentine)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)