Motion
VF-CRSR-34-0400

SYSTEM PLAST
VF-CRSR-34-0400

SHOE,CHN,RTN,REVERSE,3/4
Mi Item #06903715
MFR #VF-CRSR-34-0400
Price$192.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VF-CRSR-34-0400

SHOE,CHN,RTN,REVERSE,3/4
Mi Item #06903715
MFR #VF-CRSR-34-0400

Mfr description
VF-CRSR-34-0400
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.27/each

Specifications

Dimensions

  • Length
    159 mm
  • Overall Width
    95 mm

Details

  • Material
    UHMW-PE
  • Product Line
    Conveying Components
  • Product Types
    Return (Serpentine)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)