Motion
VF-CRSR-34-0325

SYSTEM PLAST
VF-CRSR-34-0325

CHAIN RETURN SHOE FOR 3/4IN PROFILE
Mi Item #06903716
MFR #VF-CRSR-34-0325
Price$177.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VF-CRSR-34-0325

CHAIN RETURN SHOE FOR 3/4IN PROFILE
Mi Item #06903716
MFR #VF-CRSR-34-0325

Mfr description
VF-CRSR-34-0325
  • Reversabile chain return shoe for use with VF-CR-3834 serpentine profile. Designed primarily for slat-top hinged chains. Shoe can be used individually with the appropriate chain or stacked side by side together for wider belts. UHMW material.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.25/each

Specifications

Dimensions

  • Maximum Sheath Width
    3.0000 in
  • Overall Height
    1.9400 in
  • Overall Width
    3.0000 in
  • Radius
    6.5000 in
  • Weight
    0.75 lbs
  • Width
    3.0000 in

Details

  • Accessory Type
    Return (Serpentine)
  • Additional Details
    Chain Return Shoe for 3/4" Profile, Reversible,~3-1/4"
  • CAD Drawing
  • Insert Material
    UHMWPE
  • Manufacturer Catalog Number
    VF-CRSR-34-0325
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405381476
  • Material
    UHMW-PE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)