Motion
VF-CRS-100

SYSTEM PLAST
VF-CRS-100

Flat Top Conveyor Chain Accessory - Chain Return Shoe, 7.56 in Overall Length, UHMW Material
Mi Item #06903726
MFR #VF-CRS-100
Price$52.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VF-CRS-100

Flat Top Conveyor Chain Accessory - Chain Return Shoe, 7.56 in Overall Length, UHMW Material
Mi Item #06903726
MFR #VF-CRS-100

Mfr description
VF-CRS-100
  • Chain return shoe for use with VF-CR-38100 serpentine profile. Designed with a generous entry radius to feed the chain smoothly onto the serpentine profile. UHMW material.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.64/each

Specifications

Dimensions

  • Length
    7.56 in
  • Maximum Sheath Width
    7.5600 in
  • Overall Height
    2.5000 in
  • Overall Width
    7.5600 in
  • Radius
    6.5000 in
  • Weight
    0.22 lbs
  • Width
    7.5600 in

Details

  • Accessory Type
    Return (Serpentine)
  • Additional Details
    Chain Return Shoe for 1" Profile, 1/2"
  • Insert Material
    UHMWPE
  • Manufacturer Catalog Number
    VF-CRS-100
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405381285
  • Material
    UHMW-PE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)