Motion
VF-CRP5-8FT

SYSTEM PLAST
VF-CRP5-8FT

5/8IN FULL ROUND SPACER,UHMW-PE,8FT
Mi Item #06903739
MFR #VF-CRP5-8FT
Price$31.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VF-CRP5-8FT

5/8IN FULL ROUND SPACER,UHMW-PE,8FT
Mi Item #06903739
MFR #VF-CRP5-8FT

Mfr description
VF-CRP5-8FT
  • Ram extruded UHMW-PE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.45/each

Specifications

Dimensions

  • Length
    8 ft
  • Maximum Sheath Width
    0.8400 in
  • Overall Width
    0.8400 in
  • Weight
    0.10 lbs
  • Width
    0.8400 in

Details

  • Accessory Type
    Round and Half Round Bar COVER
  • Additional Details
    Round Bar Cover: 0.84"W X 0.84"H X 96"L White UHMW-PE
  • Color
    White
  • Insert Material
    UHMWPE
  • Manufacturer Catalog Number
    VF-CRP5-8FT
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405381124
  • Material
    UHMW-PE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)