Motion
VF-CRP5-750

SYSTEM PLAST
VF-CRP5-750

SPACER, FULL ROUND, UHMW, 5/8"
Mi Item #06903740
MFR #VF-CRP5-750
Price$4.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VF-CRP5-750

SPACER, FULL ROUND, UHMW, 5/8"
Mi Item #06903740
MFR #VF-CRP5-750

Mfr description
VF-CRP5-750
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.22/each

Specifications

Dimensions

  • Length
    6.0500 in
  • Width
    0.8400 in

Details

  • Group & Class
    Profiles
  • Material
    UHMW-PE
  • Product Line
    Guide Products
  • Product Types
    Round Bar Cover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)