Specifications
Dimensions
- Overall Width21.30 mm
Details
- ColorWhite
- MaterialUHMW-PE
- Product LineGuide Products
- Product TypesRound and Half Round Bar COVER
- ProfileFull Round Cover
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)