Motion
CRP-0812SS

SYSTEM PLAST
CRP-0812SS

Stub Shaft - 0.5000 in Dia., .7500 in OAL, 5/16 UNC Thread, Stainless Steel
MI ITEM #06903747
MFR #CRP-0812SS
Price$5.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
CRP-0812SS

Stub Shaft - 0.5000 in Dia., .7500 in OAL, 5/16 UNC Thread, Stainless Steel
MI ITEM #06903747
MFR #CRP-0812SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.75/each

Specifications

Dimensions

  • Outer Diameter
    0.5 in
  • Overall Diameter
    0.5 in
  • Shaft Diameter
    0.44 in
  • Shaft Length
    .7500 in
  • Thread Depth
    0.75 in
  • Thread Size
    5/16 UNC

Details

  • Color
    Stainless Steel
  • Group & Class
    Return Systems
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CRP-0812SS
  • Material
    Stainless Steel
  • Product Line
    Conveying Components
  • Product Types
    Machined Roller Accessories

Overview

Mfr description
CRP-0812SS S.S. PINS 3/4" LONG
  • Stainless steel roller stub shafts for use in blind hole bearings. A 7/16 inch hex section is provided on the outside portion so that an open end wrench may be used to tighten the pin against the conveyor frame using a 5/16 inch UNC Bolt.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought