Motion
VF-CRC-T

SYSTEM PLAST
VF-CRC-T

CLIP,PINCHLOCK,ACTL
MI ITEM #06903748
MFR #VF-CRC-T
Price$5.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VF-CRC-T

CLIP,PINCHLOCK,ACTL
MI ITEM #06903748
MFR #VF-CRC-T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.88/each

Specifications

Dimensions

  • Length
    1.1900 in
  • Maximum Sheath Width
    0.3700 in
  • Overall Height
    0.8800 in
  • Overall Width
    0.3700 in
  • Weight
    0.01 lbs
  • Width
    0.3700 in

Details

  • Accessory Type
    Return (Serpentine)
  • Additional Details
    Intermediate PinchLock Clip- Acetal
  • CAD Drawing
  • Color
    Black
  • Insert Material
    ACETAL
  • Manufacturer Catalog Number
    VF-CRC-T
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405380981
  • Material
    ACETAL

Overview

Mfr description
VF-CRC-T CLIP,PINCHLOCK,ACTL
  • PinchLock Clip Installed at the midpoint of the ValuFlex serpentine span, pinching and locking the two strips of ValuFlex profiles together. Recommended for use with all chain widths when cross rod centers are 14 inchers or greater. Black acetal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought