Motion
VF-CRCP-58

SYSTEM PLAST
VF-CRCP-58

Flat Top Conveyor Chain Accessory - Snaplock Clip, 1.8000 in Overall Length, 0.4500 in Width, Acetal Material
MI ITEM #06903750
MFR #VF-CRCP-58
Price$6.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VF-CRCP-58

Flat Top Conveyor Chain Accessory - Snaplock Clip, 1.8000 in Overall Length, 0.4500 in Width, Acetal Material
MI ITEM #06903750
MFR #VF-CRCP-58

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.15/each

Specifications

Dimensions

  • Bore Size
    0.6250 in
  • Length
    1.8000 in
  • Maximum Sheath Width
    0.5000 in
  • Overall Height
    1.4300 in
  • Overall Width
    0.5000 in
  • Rod Diameter
    5.0000 in
  • Weight
    0.02 lbs
  • Width
    0.5000 in

Details

  • Accessory Type
    Return (Serpentine)
  • Additional Details
    SnapLock Clip w/ Pins, Acetal, 5/8"
  • CAD Drawing
  • Color
    Black
  • Insert Material
    ACETAL
  • Manufacturer Catalog Number
    VF-CRCP-58
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405380967
  • Material
    ACETAL

Overview

Mfr description
VF-CRCP-58
  • SnapLock clip with pin for serpentine return system. Securley locks ValuFlex profiles onto rod or pipe. Pins act as automatic side frame spacers. Black acetal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought